Check Availability
  • LITHONIA LIGHTING 

    Traditional Surface Mount Fixture, Strip Light, 96" × 4-3/8", F32T8

  • Item # 6MGG1
  • Mfr. Model # TUNS 2 32 MVOLT 1/4 GEBHL
Traditional Surface Mount Fixture, Strip Light, 96" × 4-3/8", F32T8
Qty
  • Web Price
    $92.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Fluorescent Striplights

• Painted surfaces have a high-gloss, baked white finish
Lithonia models with MV ballast are NEMA Premium® and CEE Qualified.
Heavy-Duty

• Gripper back channel feature for strength; allows additional mounting options Premium row aligner (included) allows for continuous row mounting Larger end plates protect lamp holders from damage

Note: Not for use with LED lamps.
Show More Close
 

Technical Specifications

Item # 6MGG1
Mfr. Model # TUNS 2 32 MVOLT 1/4 GEBHL
UNSPSC #39111501
Catalog Page 442
Shipping Weight 13.65 lbs
Country of Origin Mexico *
Item - Decorative and Surface Mount Fixtures Traditional Surface Mount Fixture
Fixture Type - Decorative and Surface Mount Fixtures Strip Light
Nominal Length 96"
Nominal Width 4-3/8"
Nominal Height 3"
Linkable Up To Unlinkable
Max. Fixture Wattage 128.0
Lamp Watts - Fixtures 32.0
Fixture Voltage 120 to 277
Dimmable No
Light Technology Fluorescent
Emergency Battery Backup No
IP Rating Not Rated
Lamp Type - Fixtures F32T8
Lamp Quantity 4
Lighting Certification Unrated
Ballast Type Electronic
Ballast Quantity 1
Metal Gauge 22
Housing Finish White Powder Paint
Suggested Lamp Item No. 2ETU3
Lamp Included No
Ambient Temp. Range 0 to 104 Degrees F
Mounting Ceiling Or Suspended
Standards UL Listed
Series UNS
Description/Special Features Heavy-Duty, Tandem Strip
Item Channel Strip Fluorescent Fixtures
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms