Check Availability
  • LITHONIA LIGHTING 

    Digital Wall Switch Acuity Lithonia Series GR2400 SystemsWhite

  • Item # 20VE62
  • Mfr. Model # CH4 BWH PWH
Digital Wall Switch Acuity Lithonia Series GR2400 SystemsWhite
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Features a programmable LED and green "locator light" at the top of each unit that can be programmed to blink to show horn driver mode or help locate a switch.
Show More Close
 

Technical Specifications

Item # 20VE62
Mfr. Model # CH4 BWH PWH
UNSPSC #39121107
Shipping Weight 0.2 lbs
Country of Origin USA *
Use With - Motion Sensing and Dimming Acuity Lithonia Series GR2400 Systems
Item - Motion Sensing and Dimming Digital Wall Switch
Number of Buttons 4
Color - Motion Sensing and Dimming White
Installation Location - Motion Sensor Wall Switch Box
Communication Method - Motion Sensing and Dimming Digital Cat5 Cable
Description/Special Features Chelsea Switch
Operating Temp. 32 Degrees to 104 Degrees F
Standards UL
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms