Check Availability
  • LITHONIA LIGHTING 

    Decorative Fluorescent Fixtures

  • Item # 5YA89
  • Mfr. Model # 2M 2 32 A12 MVOLT GEB10IS
Decorative Fluorescent Fixtures
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5YA89
Mfr. Model # 2M 2 32 A12 MVOLT GEB10IS
UNSPSC #39111501
Catalog Page 437
Shipping Weight 28.15 lbs
Country of Origin Mexico *
Item Decorative Fluorescent Fixtures
Lamp Quantity 2
Suggested Lamp Item No. 2ETU3
Lamp Watts 28
Replacement Lens 1VNT2
Height 3-3/4"
Length 48"
Width 24"
Ballast Quantity 1
Ballast Type Electronic
Description/Special Features Modular Commercial surface or stem mounted commercial
Ambient Temp. Range 0 to 104 Degrees F
Lamp Included No
Housing Material Steel
Housing Finish White
Standards UL and CSA Certified.
Series 2M
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms