Check Availability
  • LITHONIA LIGHTING 

    Daylight Sensor Acuity Lithonia Series GR2400 SystemsGray

  • Item # 20VE63
  • Mfr. Model # PCELL 2WO BB
Daylight Sensor Acuity Lithonia Series GR2400 SystemsGray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed for single-zone or multi-zone outdoor lighting control.
Show More Close
 

Technical Specifications

Item # 20VE63
Mfr. Model # PCELL 2WO BB
UNSPSC #39121107
Shipping Weight 0.2 lbs
Country of Origin USA *
Use With - Motion Sensing and Dimming Acuity Lithonia Series GR2400 Systems
Item - Motion Sensing and Dimming Daylight Sensor
Color - Motion Sensing and Dimming Gray
Installation Location - Motion Sensor Fixture Mount
Communication Method - Motion Sensing and Dimming Digital Cat5 Cable
Coverage Angle - Motion Sensor 360 Degrees
Coverage at Suggested Mounting Height 1000 sq. ft.
Time Delay Adjustment Method - Motion Sensor Automatic, Manual
Time Delay - Motion Sensor 1 to 30 min.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms