Check Availability
Black 1 Circuit/s Connector, 2400 Max. Total Watts, 120VAC
  • LITHONIA LIGHTING 

    Black 1 Circuit/s Connector, 2400 Max. Total Watts, 120VAC

  • Item # 29YJ82
  • Mfr. Model # LTA2 DBL U
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 29YJ82
Mfr. Model # LTA2 DBL U
UNSPSC #39111508
Shipping Weight 0.05 lbs
Country of Origin Finland *
Item - Track Lighting Connector
Max. Total Wattage - Track Lighting 2400
Voltage - Track Lighting Track 120VAC
Track Color - Track Lighting Black
Number of Circuits - Track Lighting 1
Max. Total Amps - Track Lighting 20
Length - Track Lighting Track and Connectors 2-1/4"
Width - Track Lighting Track and Connectors 1-3/8"
Height - Track Lighting Track and Connectors 13/16"
Track Material - Track Lighting Steel
Function Joins Two Track Sections in Straight Run
Description/Special Features For Track Lighting
Mounting Surface or Pendant
Standards UL/CuL
Item Linear Coupler

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms