Check Availability
  • LITHONIA LIGHTING 

    Ballast, Enclosed, Low Bay, MH, 320 W

  • Item # 3JWJ9
  • Mfr. Model # TX 320MP TB SCWA QRS HSG
Ballast, Enclosed, Low Bay, MH, 320 W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3JWJ9
Mfr. Model # TX 320MP TB SCWA QRS HSG
UNSPSC #39111801
Shipping Weight 20.6 lbs
Country of Origin Mexico *
Item HID Ballast Housing
Type Low Bay Ballast Housings Standard
Lamp Type MH, QRS
Lamp Watts 320
Fixture Wattage 361
Voltage 120 to 277
Height 22"
Width 23"
Ambient Temp. Range -22 to 104 Degrees F
Socket Type Protected
Lamp Included No
Match Code J
Suggested Lamp Item No. 2V703
Ballast Housing Heavy-Duty Die-Cast Aluminum
Housing Finish White Polyester Powder Paint
Mounting Type Pendant Mount
Series TX
Description/Special Features Protected Pulse Start
Standards UL Listed, NOM Certified, UL Listed for Damp Locations.
* This product's country of origin is subject to change

Compliance and Restrictions