Check Availability
  • LITHONIA LIGHTING 

    Ballast, Enclosed, Low Bay, MH, 250 W

  • Item # 3JWJ7
  • Mfr. Model # TX 250MP TB SCWA HSG
Ballast, Enclosed, Low Bay, MH, 250 W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3JWJ7
Mfr. Model # TX 250MP TB SCWA HSG
UNSPSC #39111801
Shipping Weight 15.6 lbs
Country of Origin Mexico *
Item HID Ballast Housing
Type Low Bay Ballast Housings Standard
Lamp Type MH
Lamp Watts 250
Fixture Wattage 283
Voltage 120 to 277
Height 7"
Width 10"
Ambient Temp. Range -22 to 104 Degrees F
Socket Type Protected
Lamp Included No
Match Code J
Suggested Lamp Item No. 5NUP1
Ballast Housing Heavy-Duty Die-Cast Aluminum
Housing Finish White Polyester Powder Paint
Mounting Type Pendant Mount
Use With 3GU54 / 3GU55 / 3GU56 / 5YB77 / 3GA48
Series TX
Description/Special Features Protected Pulse Start
Standards UL Listed, NOM Certified, UL Listed for Damp Locations.
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: CA.