Check Availability
  • LED Area and Roadway Lights
  • LITHONIA LIGHTING 

    Area and Roadway Fixtures, LED, Mounting Locations Supported Round Pole

  • Item # 22EL98
  • Mfr. Model # DSX0 LED P5 50K T5M MVOLT RPA DDBXD
Area and Roadway Fixtures,  LED,  Mounting Locations Supported Round Pole
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22EL98
Mfr. Model # DSX0 LED P5 50K T5M MVOLT RPA DDBXD
UNSPSC #39111605
Catalog Page 457
Shipping Weight 16.0 lbs
Country of Origin Mexico *
Item - Area and Roadway Fixtures Area and Roadway Fixtures
Lighting Technology LED
Mounting Locations Supported Round Pole
Max. Fixture Wattage 89.0
Fixture Voltage 120 to 277
Light Distribution Shape Type V
Fixture Housing Material Aluminum
Fixture Housing Color Dark Bronze
Fixture Length 26"
Fixture Width 13"
Fixture Height 7"
Fixture Temp. Range -40 Degrees to 40 Degrees C
Includes Mounting Arm
Description/Special Features Parking Lot Use
Standards UL
Fixture Rated Life 100,000 hr.
Lighting Certification DesignLights Consortium (DLC)
Solar Powered No
CRI 67
Light Distribution Type V
LED Replacement For 250W HPS/MH
Voltage 120-277
Lumens 12,280
Lumens Per Watt 138.0
Color Temperature 5000K
Color Rendering Index 67.0
Height 7"
Width 13"
Fixture Lens Material Acrylic
Rated Life 100,000 hr.
Warranty 5 yr.
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition DesignLights Consortium (DLC)(R) Listed
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In