Check Availability
96" x 16" x 5-1/2" Linear Low Bay with Medium Light Distribution
  • LITHONIA LIGHTING 

    96" x 16" x 5-1/2" Linear Low Bay with Medium Light Distribution

  • Item # 5YA71
  • Mfr. Model # EJ 4 96T8 MVOLT GEB10IS
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 5YA71
Mfr. Model # EJ 4 96T8 MVOLT GEB10IS
UNSPSC #39111501
Catalog Page 443
Shipping Weight 32.51 lbs
Country of Origin Mexico *
Suggested Fixture Mounting Height Up to 25 ft.
Light Distribution Medium
Light Technology Fluorescent
Lighting Certification Unrated
Standards Class P, HPF, Non PCB, UL, CSA Certified, CBM
Fixture Type - High and Low Bay Fixtures Linear Low Bay
Fixture Voltage 120 to 277
Max. Fixture Wattage 338.0
Lamp Watts - Fixtures 57.0
Fixture Housing Material Steel
Housing Finish High Gloss Baked White Polyester
Fixture Housing Color White
Number of Light Bars 4
Lamp Included / Lamp Not Included Lamp Not Included
Lamp Type - Fixtures F96T8
Suggested Lamp Item No. 1NZ23
Fixture Length 96"
Fixture Width 16"
Fixture Height 5-1/2"
Reflector Type Non-Apertured
Ballast Quantity 2
Ballast Type Electronic
Fixture Temp. Range 32 Degrees to 104 Degrees F
Fixture Mounting Type Surface or Suspended Pendant
Metal Gauge 20
Channel Connector Screw On Endplate
Channel Width 16"
Fixture Series EJ
Description/Special Features Heavy-Duty Strip
Manufacturers Warranty Length 1 yr. Limited Warranty

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms