Check Availability
  • LITHONIA LIGHTING 

    96" x 12" x 4" Linear Low Bay with Medium Light Distribution

  • Item # 3XY86
  • Mfr. Model # TL 2 32 MVOLT 1/4 GEB10IS
96" x 12" x 4" Linear Low Bay with Medium Light Distribution
Qty
  • Web Price
    $131.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Heavy-duty steel fixtures have a 12" reflector and provide suitable illumination for general light-duty applications. Single- or row-mount at heights up to 16 ft., in direct or suspended applications. Has a nonapertured reflector.
Show More Close
 

Technical Specifications

Item # 3XY86
Mfr. Model # TL 2 32 MVOLT 1/4 GEB10IS
UNSPSC #39111501
Catalog Page 443
Shipping Weight 19.48 lbs
Country of Origin Mexico *
Suggested Fixture Mounting Height Up to 16 ft.
Light Distribution Medium
Light Technology Fluorescent
Lighting Certification Unrated
Standards Class P, HPF, Non PCB, UL Listed and CSA Certified
Fixture Type - High and Low Bay Fixtures Linear Low Bay
Fixture Voltage 120 to 277
Max. Fixture Wattage 113.0
Lamp Watts - Fixtures 32.0
Fixture Housing Material Steel
Housing Finish High Gloss Baked White Enamel
Fixture Housing Color White
Number of Light Bars 4
Lamp Included / Lamp Not Included Lamp Not Included
Lamp Type - Fixtures F32T8
Suggested Lamp Item No. 2ETU3
Fixture Length 96"
Fixture Width 12"
Fixture Height 4"
Reflector Type Non-Apertured
Ballast Quantity 1
Ballast Type Electronic
Fixture Temp. Range 0 Degrees to 104 Degrees F
Fixture Mounting Type Surface or Suspended Pendant
Metal Gauge 20
Channel Connector Screw On Endplate
Channel Width 12
Fixture Series TL
Description/Special Features Tandem
Manufacturers Warranty Length 5 yr. Limited Warranty
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms