Check Availability
96" x 12" x 4" Linear Low Bay with Medium Light Distribution
  • LITHONIA LIGHTING 

    96" x 12" x 4" Linear Low Bay with Medium Light Distribution

  • Item # 2LYX5
  • Mfr. Model # L 2 96T8HO MVOLT GEB10PS
  • Web Price
    $264.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Heavy-duty steel fixtures have a 12" reflector and provide suitable illumination for general light-duty applications. Single- or row-mount at heights up to 16 ft., in direct or suspended applications. Has a nonapertured reflector.
Show More Close
 

Technical Specifications

Item # 2LYX5
Mfr. Model # L 2 96T8HO MVOLT GEB10PS
UNSPSC #39111501
Catalog Page 443
Shipping Weight 21.39 lbs
Country of Origin Mexico *
Suggested Fixture Mounting Height Up to 16 ft.
Light Distribution Medium
Light Technology Fluorescent
Lighting Certification Unrated
Standards UL Listed and CSA Certified, NOM Certified
Fixture Type - High and Low Bay Fixtures Linear Low Bay
Fixture Voltage 120 to 277
Max. Fixture Wattage 146.0
Lamp Watts - Fixtures 86.0
Fixture Housing Material Steel
Housing Finish High Gloss Baked White Enamel
Fixture Housing Color White
Number of Light Bars 2
Lamp Included / Lamp Not Included Lamp Not Included
Lamp Type - Fixtures F96T8HO
Suggested Lamp Item No. 2F956
Fixture Length 96"
Fixture Width 12"
Fixture Height 4"
Reflector Type Non-Apertured
Ballast Quantity 1
Ballast Type Electronic
Fixture Temp. Range -20 Degrees to 158 Degrees F
Fixture Mounting Type Surface or Suspended Pendant
Metal Gauge 20
Channel Connector Combination Screw On Endplate
Channel Width 12
Fixture Series L2
Description/Special Features Non-tandem Industrial Fluorescent Fixture
Manufacturers Warranty Length 1 yr. Limited Warranty

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms