Check Availability
  • LITHONIA LIGHTING 

    96" x 12" x 4-1/4" Linear Low Bay with Medium Light Distribution

  • Item # 2MZD7
  • Mfr. Model # TEJS 2 32 MVOLT 1/4 GEB10IS
96" x 12" x 4-1/4" Linear Low Bay with Medium Light Distribution
Qty
  • Web Price
    $213.22 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2MZD7
Mfr. Model # TEJS 2 32 MVOLT 1/4 GEB10IS
UNSPSC #39111501
Catalog Page 443
Shipping Weight 20.05 lbs
Country of Origin Mexico *
Suggested Fixture Mounting Height Up to 25 ft.
Light Distribution Medium
Light Technology Fluorescent
Lighting Certification Unrated
Standards UL Listed and CSA Certified, NOM Certified
Fixture Type - High and Low Bay Fixtures Linear Low Bay
Fixture Voltage 120 to 277
Max. Fixture Wattage 109.0
Lamp Watts - Fixtures 28.0
Fixture Housing Material Steel
Housing Finish High Gloss Baked White Polyester
Fixture Housing Color White
Number of Light Bars 4
Lamp Included / Lamp Not Included Lamp Not Included
Lamp Type - Fixtures F32T8
Suggested Lamp Item No. 2ETU3
Fixture Length 96"
Fixture Width 12"
Fixture Height 4-1/4"
Reflector Type Non-Apertured
Ballast Quantity 2
Ballast Type Electronic
Fixture Temp. Range 32 Degrees to 104 Degrees F
Fixture Mounting Type Surface or Suspended Pendant
Metal Gauge 20
Channel Connector Screw On Endplate
Channel Width 4-3/8"
Fixture Series TEJS
Description/Special Features Tandem
Manufacturers Warranty Length 1 yr. Limited Warranty
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms