Check Availability
  • LITHONIA LIGHTING 

    96" x 12" x 4-1/4" Linear Low Bay with Medium Light Distribution

  • Item # 2MZC9
  • Mfr. Model # EJS 2 96T8 MVOLT GEB10IS
96" x 12" x 4-1/4" Linear Low Bay with Medium Light Distribution
Qty
  • Web Price
    $162.89 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2MZC9
Mfr. Model # EJS 2 96T8 MVOLT GEB10IS
UNSPSC #39111501
Catalog Page 443
Shipping Weight 20.66 lbs
Country of Origin Mexico *
Suggested Fixture Mounting Height Up to 25 ft.
Light Distribution Medium
Light Technology Fluorescent
Lighting Certification Unrated
Standards Class P, HPF, Non PCB, UL, CSA Certified, CBM, NOM Certified
Fixture Type - High and Low Bay Fixtures Linear Low Bay
Fixture Voltage 120 to 277
Max. Fixture Wattage 104.0
Lamp Watts - Fixtures 59.0
Fixture Housing Material Steel
Housing Finish High Gloss Baked White Polyester
Fixture Housing Color White
Number of Light Bars 2
Lamp Included / Lamp Not Included Lamp Not Included
Lamp Type - Fixtures F96T8
Suggested Lamp Item No. 1NZ23
Fixture Length 96"
Fixture Width 12"
Fixture Height 4-1/4"
Reflector Type Non-Apertured
Ballast Quantity 1
Ballast Type Electronic
Fixture Temp. Range 32 Degrees to 104 Degrees F
Fixture Mounting Type Surface or Suspended Pendant
Metal Gauge 20
Channel Connector Screw On Endplate
Channel Width 4-3/8"
Fixture Series EJS
Description/Special Features Heavy-Duty Strip
Manufacturers Warranty Length 1 yr. Limited Warranty
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms