Check Availability
  • LITHONIA LIGHTING 

    LED Area Luminaire, Replacement for 400W MH, 120 to 277V, 11,603 Lumens, 96.0 Max. Wattage

  • Item # 53XH40
  • Mfr. Model # KAX1 LED P2 50K R3 MVOLT RPA DDBXD
LED Area Luminaire, Replacement for  400W MH, 120 to 277V, 11,603 Lumens, 96.0 Max. Wattage
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Long-life energy-saving fixture illuminates entry drives, parking lots, and walkways. They can be used to replace halogen fixtures, to provide uniform lighting to the same area with fewer fixtures. Stainless steel bolts fasten the mounting block securely to poles and walls. Aluminum housing. 5-yr. limited warranty.
Show More Close
 

Technical Specifications

Item # 53XH40
Mfr. Model # KAX1 LED P2 50K R3 MVOLT RPA DDBXD
UNSPSC #39111605
Catalog Page 456
Shipping Weight 39.0 lbs
Country of Origin Mexico *
LED Replacement For 400W MH
Item - Area and Roadway Fixtures Area and Roadway Fixtures
Light Technology LED
Mounting - Area and Roadway Fixture Round Pole
Max. Fixture Wattage 96.0
Fixture Voltage 120 to 277
Lumens 11,603
Lumens Per Watt 121.0
Color Temp. 5000K
Light Distribution - Roadway and Area Fixtures Type III
Fixture Housing Material Die-Cast Aluminum
Fixture Housing Color Dark Bronze
Fixture Height 7-3/4"
Fixture Width 13-1/4"
Fixture Length 25"
Lighting Certification DesignLights Consortium (DLC)
Fixture Rated Life 100,000 hr.
Fixture Temp. Range -40 Degrees to 40 Degrees C
Solar Powered No
Color Rendering Index 70.0
Fixture Lens Material Acrylic
Standards CSA Listed for Wet Locations, IP66
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition DesignLights Consortium (DLC)
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms