Check Availability
  • LITHONIA LIGHTING 

    9" x 5" x 5" Slip Fitter

  • Item # 35FT25
  • Mfr. Model # OLWX1TS
9" x 5" x 5" Slip Fitter
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35FT25
Mfr. Model # OLWX1TS
UNSPSC #39111605
Shipping Weight 3.36 lbs
Country of Origin China *
Item Slip Fitter
Length 9"
Width 5"
Height 5"
For Use With Mfr. No. OLWX1 LED 13W 40K DDB, OLWX1 LED 13W 40K 120 PE DDB, OLWX1 LED 13W 50K DDB and OLWX1 LED 13W 50K 120 PE DDB
Features Mounts on 2" to 2-3/8" Outside Diameter Tenon
* This product's country of origin is subject to change

Compliance and Restrictions