Check Availability
  • LITHONIA LIGHTING 

    9" x 5" x 5" Aluminum Slip Fitter, Dark Bronze

  • Item # 38RZ83
  • Mfr. Model # OLWX2TS
9" x 5" x 5" Aluminum Slip Fitter, Dark Bronze
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38RZ83
Mfr. Model # OLWX2TS
UNSPSC #39111605
Shipping Weight 5.91 lbs
Country of Origin China *
Item Slip Fitter
Length 9"
Width 5"
Height 5"
For Use With Mfr. No. VLXW2 LED 80W 50K 120 PE DDB, VLXW2 LED 160W 50K DDB, VLXW2 LED 160W 50K 120 PE DDB
Housing Finish Dark Bronze
Housing Material Aluminum
Warranty 5 yr.
Features Mounts on 2" to 2-3/8" Outside Diameter Tenon
* This product's country of origin is subject to change

Compliance and Restrictions