Check Availability
  • LITHONIA LIGHTING 

    Area Light, Replacement for 250W HPS/MH, 120 to 277V, 11,835 Lumens, 89.0 Max. Wattage

  • Item # 22EL97
  • Mfr. Model # DSX0 LED P5 50K T3M MVOLT SPA DDBXD
Area Light, Replacement for  250W HPS/MH, 120 to 277V, 11,835 Lumens, 89.0 Max. Wattage
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22EL97
Mfr. Model # DSX0 LED P5 50K T3M MVOLT SPA DDBXD
UNSPSC #39111605
Catalog Page 457
Shipping Weight 16.0 lbs
Country of Origin Mexico *
LED Replacement For 250W HPS/MH
Item - Area and Roadway Fixtures Area and Roadway Fixtures
Light Technology LED
Mounting - Area and Roadway Fixture Square Pole
Max. Fixture Wattage 89.0
Fixture Voltage 120 to 277
Lumens 11,835
Lumens Per Watt 133.0
Color Temp. 5000K
Light Distribution - Roadway and Area Fixtures Type III
Fixture Housing Material Aluminum
Fixture Housing Color Dark Bronze
Fixture Height 7"
Fixture Width 13"
Fixture Length 26"
Lighting Certification DesignLights Consortium (DLC)
Fixture Rated Life 100,000 hr.
Fixture Temp. Range -40 Degrees to 40 Degrees C
Solar Powered No
Color Rendering Index 67.0
Fixture Lens Material Acrylic
Includes Mounting Arm
Description/Special Features Parking Lot Use
Standards UL
Warranty 5 yr.
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition DesignLights Consortium (DLC)
* This product's country of origin is subject to change

Welcome Sign In