Check Availability
  • LITHONIA LIGHTING 

    8" x 3" x 7-1/2" 37 Watt LED Wall Pack, Dark Bronze

  • Item # 32JA20
  • Mfr. Model # OLWX1 LED 40W 50K 120 PE DDB M4
8" x 3" x 7-1/2" 37 Watt LED Wall Pack, Dark Bronze
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32JA20
Mfr. Model # OLWX1 LED 40W 50K 120 PE DDB M4
UNSPSC #39111503
Shipping Weight 5.6 lbs
Country of Origin China *
LED Replacement For 250W HPS/MH
Type - Wall Pack Fixtures Dusk-to-Dawn
Sensor Type - Fixtures Photocell
Max. Fixture Wattage 40.0
Lamp Watts - Fixtures 40.0
Lumens 4079
Lumens Per Watt 110.0
Color Temp. 5000K
Fixture Voltage 120
Color Rendering Index 70.0
Housing Finish Dark Bronze
Fixture Housing Material Aluminum
Fixture Housing Color Bronze
Fixture Height 7-1/2"
Fixture Width 3"
Fixture Length 8"
Fixture Rated Life 100,000 hr.
Lighting Certification DesignLights Consortium (DLC)
Fixture Lens Material Glass
Series OLWX
Operating Temp. Range -40 Degrees to 40 Degrees C
Light Distribution Type V
Recommended Mounting Height 10 to 15 ft.
Description/Special Features Full Cut-Off, Up or Down-Light, Mounts to Recessed Junction Box or Surface Mounting for Conduit Through-Wiring, Optional Flood Mounting Accessories Include Knuckle, Slipfitter and Yoke Mount
Standards UL/cUL
IP Rating 66
Includes Wall Mount Bracket and Surface Mount Junction Box
Warranty 5 yr.
Item LED Wall Pack
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition DesignLights Consortium (DLC)
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms