Check Availability
7-1/2" x 4-3/8" x 8" 13 Watt LED Wall Pack, Bronze
  • LITHONIA LIGHTING 

    7-1/2" x 4-3/8" x 8" 13 Watt LED Wall Pack, Bronze

  • Item # 35FT24
  • Mfr. Model # OLWX1 LED 13W 50K 120 PE DDB
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 35FT24
Mfr. Model # OLWX1 LED 13W 50K 120 PE DDB
UNSPSC #39111503
Shipping Weight 5.15 lbs
Country of Origin China *
LED Replacement For 100W HPS/MH
Type - Wall Pack Fixtures Dusk-to-Dawn
Sensor Type - Fixtures Photocell
Max. Fixture Wattage 13.0
Lamp Watts - Fixtures 13.0
Lumens 1289
Lumens Per Watt 94.0
Color Temp. 5000K
Fixture Voltage 120
Color Rendering Index 83
Housing Finish Bronze
Fixture Housing Material Die-Cast Aluminum
Fixture Housing Color Bronze
Fixture Height 8"
Fixture Width 4-3/8"
Fixture Length 7-1/2"
Fixture Rated Life 100,000 hr.
Lighting Certification DesignLights Consortium (DLC)
Fixture Lens Material Tempered Glass
Series OLWX
Operating Temp. Range -40 Degrees to 40 Degrees C
Light Distribution Normal
Recommended Mounting Height 10 to 15 ft.
Description/Special Features Photo Control
Standards UL
IP Rating 66
Includes Photocell
Warranty 5 yr.
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition DesignLights Consortium (DLC)
Item LED Wall Pack

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms