Check Availability
  • LITHONIA LIGHTING 

    6V, 36Ah Sealed Lead Acid Battery

  • Item # 5TP39
  • Mfr. Model # ELB 0636
6V, 36Ah Sealed Lead Acid Battery
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 5TP39
Mfr. Model # ELB 0636
UNSPSC #26111710
Shipping Weight 14.55 lbs
Country of Origin China *
Item 3 Cell Lead Acid Battery
Battery Chemistry Sealed Lead Acid
Voltage - Emergency Lighting and Exit Signs 6
Capacity - Batteries 36Ah
For Use With Mfr. No. IND6100
Item - Emergency Lighting and Exit Signs Battery
Height 5-7/8"
Width 6"
Depth 3-5/8"
Recharge Time 168 hr.
Rechargeable Up To 5 to 7 yr.
Terminal Connection 250 and 187 Flag
Terminal Type Slip On
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item has been restricted from sale in the following states: CA.