Check Availability
  • LITHONIA LIGHTING 

    6V, 14Ah Sealed Lead Acid Battery

  • Item # 4PH12
  • Mfr. Model # ELB 0614
6V, 14Ah Sealed Lead Acid Battery
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 4PH12
Mfr. Model # ELB 0614
UNSPSC #26111710
Catalog Page 429
Shipping Weight 5.35 lbs
Country of Origin China *
Item Battery
Battery Chemistry Sealed Lead Acid
Voltage - Emergency Lighting and Exit Signs 6
Capacity - Batteries 14Ah
For Use With Mfr. No. ELU3X, ELT36, ELT50
Item - Emergency Lighting and Exit Signs Battery
Height 5-1/2"
Width 4-1/4"
Depth 2-3/4"
Recharge Time 168 hr.
Rechargeable Up To 5 to 7 yr.
Terminal Connection 250 and 187 Flag
Terminal Type Recessed Tabs
* This product's country of origin is subject to change

Compliance and Restrictions