Check Availability
  • LITHONIA LIGHTING 

    6V, 6.5Ah Sealed Lead Acid Battery

  • Item # 4PG76
  • Mfr. Model # ELB 0607
6V, 6.5Ah Sealed Lead Acid Battery
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 4PG76
Mfr. Model # ELB 0607
UNSPSC #26111710
Catalog Page 429
Shipping Weight 3.3 lbs
Country of Origin China *
Item Battery
Battery Chemistry Sealed Lead Acid
Voltage - Emergency Lighting and Exit Signs 6
Capacity - Batteries 6.5Ah
For Use With Mfr. No. ELU2X, ELR2, ELT16, 6ELM2, HQM S W 3 R 120/277, HQM S W 3 G 120/277, IND618, IND1236
Item - Emergency Lighting and Exit Signs Battery
Height 6"
Width 1-1/2"
Depth 4"
Recharge Time 72 and 168 hr.
Rechargeable Up To 5 to 7 yr.
Terminal Connection 250 and 187 Flag
Terminal Type Slip On
* This product's country of origin is subject to change

Compliance and Restrictions