Check Availability
  • LITHONIA LIGHTING 

    6" x 36" x 6" Cross Arm Mounting Bracket

  • Item # 3GB55
  • Mfr. Model # FCX2 DDB U
6" x 36" x 6" Cross Arm Mounting Bracket
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3GB55
Mfr. Model # FCX2 DDB U
UNSPSC #39111704
Shipping Weight 20.0 lbs
Country of Origin USA *
Item Cross Arm Mounting Bracket
Description/Special Features 2-Light, Steel Construction, Wood Pole Mounting
Length 6"
Width 36"
Height 6"
For Use With Sports Flood Fixtures
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions