Check Availability
  • LITHONIA LIGHTING 

    54-3/4" x 8-1/4" x 8-1/4" LED Parking Garage Light with 5443 Lumens

  • Item # 39UT31
  • Mfr. Model # VAP 6000LM FST MD MVOLT GZ10 40K 80CRI
54-3/4" x 8-1/4" x 8-1/4" LED Parking Garage Light with 5443 Lumens
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39UT31
Mfr. Model # VAP 6000LM FST MD MVOLT GZ10 40K 80CRI
UNSPSC #39111521
Shipping Weight 14.0 lbs
Country of Origin USA *
Item LED Parking Garage Light
Color Temp. 4000K
CRI 80
Length 54-3/4"
Width 8-1/4"
Height 8-1/4"
Lumens 5443
Voltage 120-277
Watts 49
Lumens Per Watt 111.1
Light Distribution Medium
Temp. Range -20 to 104 Degrees F
Rated Life 60,000 hr.
Standards CSA to UL, C-UL
Includes (8) Tamper Resistant Screws
Warranty 5 yr.
LED Replacement For 3 Lamp LFL
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms