Check Availability
  • LITHONIA LIGHTING 

    54-3/4" x 8-1/4" x 4-1/8" Garage Light with 3887 Lumens

  • Item # 21P675
  • Mfr. Model # VAP 4000LM FST MD MVOLT GZ10 40K 80CRI
54-3/4" x 8-1/4" x 4-1/8" Garage Light with 3887 Lumens Vapor Tight Garage Light,LED,33W
Qty
  • Web Price
    $736.45 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

It's the time of year to turn your business into a winter wonderland with these attractive holiday lights. Festive and ambient, they also contribute to reduced maintenance costs with a 50,000-hr. rated life. Each string features 70 lights.
Show More Close
 

Technical Specifications

Item # 21P675
Mfr. Model # VAP 4000LM FST MD MVOLT GZ10 40K 80CRI
UNSPSC #39111521
Catalog Page 458
Shipping Weight 18.0 lbs
Country of Origin USA *
Item Garage Light
Housing Material Polycarbonate
Housing Color Opaque
Color Temp. 4000K
CRI 80
Length 54-3/4"
Width 8-1/4"
Height 4-1/8"
Lumens 3887
Voltage 120-277
Watts 33
Lumens Per Watt 117.8
Light Distribution Medium
Temp. Range -29 to 40 Degrees C
Rated Life 60,000 hr.
Standards CSA Certified to UL and C-UL Standards,NOM Certified (see Options),Suitable for Wet Location,Product will be Rated for Damp Location Only When Wall Mounted,IP65 Rated
Warranty 5 yr. Limited Warranty
LED Replacement For 70W HID
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms