This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • LITHONIA LIGHTING 

    48" x 5-1/4" x 2-9/16" Linear Low Bay with Medium Light Distribution

  • Item # 4KAY6
  • Mfr. Model # 1241DP RE
48" x 5-1/4" x 2-9/16" Linear Low Bay with Medium Light Distribution Shoplight,F32T8,32W,120V Shoplight,F32T8,32W,120V Shoplight,F32T8,32W,120V Shoplight,F32T8,32W,120V Shoplight,F32T8,32W,120V Shoplight,F32T8,32W,120V Shoplight,F32T8,32W,120V Shoplight,F32T8,32W,120V

See alternate products available online.

Product Details

Low-Bay Fluorescent Industrial and Shop Lights

• Heavy-duty construction; code gauge steel Painted surfaces with a high-gloss, baked white polyester finish
Lithonia models with MV ballast are NEMA Premium® and CEE Qualified.
Shop Lights

• Sturdy, thick-gauge steel for durability Offer reliable ballast operation and reduced noise Fully assembled; include mounting hardware and power cord
C-UL Listed.
Show More Close
 

Technical Specifications

Item # 4KAY6
Mfr. Model # 1241DP RE
UNSPSC #39111501
Catalog Page 443
Shipping Weight 4.0 lbs
Country of Origin China *
Light Distribution Medium
Light Technology Fluorescent
Lighting Certification Unrated
Standards cUL Listed
Fixture Type - High and Low Bay Fixtures Linear Low Bay
Fixture Voltage 120
Max. Fixture Wattage 56.0
Lamp Watts - Fixtures 32.0
Fixture Housing Material Steel
Housing Finish Silver Diamond Plate
Fixture Housing Color Silver
Number of Light Bars 2
Lamp Included / Lamp Not Included Lamp Not Included
Lamp Type - Fixtures F32T8
Fixture Length 48"
Fixture Width 5-1/4"
Fixture Height 2-9/16"
Reflector Type Apertured
Ballast Quantity 1
Ballast Type Electronic
Fixture Temp. Range 0 Degrees to 108 Degrees F
Fixture Mounting Type Suspended Pendant
Metal Gauge 20 Aluminum
Channel Connector Preassembled
Channel Width 5-1/4"
Fixture Series 1241
Description/Special Features Electronic Ballast, Cord and Chain
Includes 5 ft. Power Cord and a Pull Chain Power Switch
Manufacturers Warranty Length 2 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms