Check Availability
48" x 4-3/4" x 3" Linear Low Bay with Medium Light Distribution
  • LITHONIA LIGHTING 

    48" x 4-3/4" x 3" Linear Low Bay with Medium Light Distribution

  • Item # 1VNT3
  • Mfr. Model # 1233 SHOPLIGHT 240/34/25W ASSEM
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Low-Bay Fluorescent Industrial and Shop Lights

• Heavy-duty construction; code gauge steel Painted surfaces with a high-gloss, baked white polyester finish
Lithonia models with MV ballast are NEMA Premium® and CEE Qualified.
Shop Lights

• Sturdy, thick-gauge steel for durability Offer reliable ballast operation and reduced noise Fully assembled; include mounting hardware and power cord
C-UL Listed.
Show More Close
 

Technical Specifications

Item # 1VNT3
Mfr. Model # 1233 SHOPLIGHT 240/34/25W ASSEM
UNSPSC #39111501
Catalog Page 443
Shipping Weight 5.25 lbs
Country of Origin China *
Light Distribution Medium
Light Technology Fluorescent
Lighting Certification Unrated
Standards cUL Listed
Fixture Type - High and Low Bay Fixtures Linear Low Bay
Fixture Voltage 120
Max. Fixture Wattage 68.0
Lamp Watts - Fixtures 40.0
Fixture Housing Material Steel
Housing Finish High Gloss Baked White Enamel
Fixture Housing Color White
Number of Light Bars 2
Lamp Included / Lamp Not Included Lamp Not Included
Lamp Type - Fixtures F40T12
Suggested Lamp Item No. 24W596
Fixture Length 48"
Fixture Width 4-3/4"
Fixture Height 3"
Reflector Type Non-Apertured
Ballast Quantity 1
Ballast Type Magnetic
Fixture Temp. Range 50 Degrees to 104 Degrees F
Fixture Mounting Type Suspended Pendant
Metal Gauge 22
Channel Connector Preassembled
Channel Width 5-1/2"
Fixture Series 1233
Description/Special Features Magnetic Ballast, Cord And Chain
Includes Cord and Chain
Manufacturers Warranty Length 2 yr.

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms