Check Availability
  • LITHONIA LIGHTING 

    48" x 16" x 5-1/2" Linear Low Bay with Medium Light Distribution

  • Item # 5YA70
  • Mfr. Model # EJ 4 32 MVOLT 1/4 GEB10IS
48" x 16" x 5-1/2" Linear Low Bay with Medium Light Distribution
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Heavy-duty code-gauge steel housing contains an embossed reflector and four F32T8 lamps, to throw off enough light for most industrial-type applications. The included premium row aligner accommodates continuous row mounting, but additional mounting options are available. For mounting heights up to 20 ft. Non-apertured reflector.
Show More Close
 

Technical Specifications

Item # 5YA70
Mfr. Model # EJ 4 32 MVOLT 1/4 GEB10IS
UNSPSC #39111501
Catalog Page 443
Shipping Weight 16.48 lbs
Country of Origin Mexico *
Suggested Fixture Mounting Height Up to 25 ft.
Light Distribution Medium
Light Technology Fluorescent
Lighting Certification Unrated
Standards Class P, HPF, Non PCB, UL, CSA Certified, CBM
Fixture Type - High and Low Bay Fixtures Linear Low Bay
Fixture Voltage 120 to 277
Max. Fixture Wattage 113.0
Lamp Watts - Fixtures 28.0
Fixture Housing Material Steel
Housing Finish High Gloss Baked White Polyester
Fixture Housing Color White
Number of Light Bars 4
Lamp Included / Lamp Not Included Lamp Not Included
Lamp Type - Fixtures F32T8
Suggested Lamp Item No. 2ETU3
Fixture Length 48"
Fixture Width 16"
Fixture Height 5-1/2"
Reflector Type Non-Apertured
Ballast Quantity 1
Ballast Type Electronic
Fixture Temp. Range 0 Degrees to 104 Degrees F
Fixture Mounting Type Surface or Suspended Pendant
Metal Gauge 20
Channel Connector Screw On Endplate
Channel Width 16"
Fixture Series EJ
Description/Special Features Heavy-Duty Strip
Manufacturers Warranty Length 1 yr. Limited Warranty
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms