Check Availability
48" x 13-3/8" x 6-5/8" Linear Low Bay with Medium Light Distribution
  • LITHONIA LIGHTING 

    48" x 13-3/8" x 6-5/8" Linear Low Bay with Medium Light Distribution

  • Item # 5YA79
  • Mfr. Model # AFP 3 54T5HO MVOLT 1/3 ACNS
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 5YA79
Mfr. Model # AFP 3 54T5HO MVOLT 1/3 ACNS
UNSPSC #39111501
Catalog Page 443
Shipping Weight 13.76 lbs
Country of Origin Mexico *
Suggested Fixture Mounting Height Up to 25 ft.
Light Distribution Medium
Light Technology Fluorescent
Lighting Certification Unrated
Standards Class P, HPF, Non PCB, UL, CSA Certified, CBM
Fixture Type - High and Low Bay Fixtures Linear Low Bay
Fixture Voltage 120 to 277
Max. Fixture Wattage 162.0
Lamp Watts - Fixtures 54.0
Fixture Housing Material Steel
Housing Finish High Gloss Baked White Enamel
Fixture Housing Color White
Number of Light Bars 3
Lamp Included / Lamp Not Included Lamp Not Included
Lamp Type - Fixtures F54T5HO
Suggested Lamp Item No. 2EAF8
Fixture Length 48"
Fixture Width 13-3/8"
Fixture Height 6-5/8"
Reflector Type Apertured
Ballast Quantity 1
Ballast Type Electronic
Fixture Temp. Range 0 Degrees to 104 Degrees F
Fixture Mounting Type Surface or Suspended Pendant
Metal Gauge 20
Channel Connector Screw On Endplate
Channel Width 13.375
Fixture Series AFP
Description/Special Features Heavy Duty Turret Industrial
Manufacturers Warranty Length 1 yr. Limited Warranty

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms