Check Availability
48" x 13-3/8" x 6-5/8" Linear Low Bay with Medium Light Distribution
  • LITHONIA LIGHTING 

    48" x 13-3/8" x 6-5/8" Linear Low Bay with Medium Light Distribution

  • Item # 3YA17
  • Mfr. Model # AF 2 32 MVOLT GEB10IS
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 3YA17
Mfr. Model # AF 2 32 MVOLT GEB10IS
UNSPSC #39111501
Catalog Page 443
Shipping Weight 14.94 lbs
Country of Origin Mexico *
Suggested Fixture Mounting Height Up to 25 ft.
Light Distribution Medium
Light Technology Fluorescent
Lighting Certification Unrated
Standards Class P, HPF, Non PCB, UL, CSA Certified, CBM
Fixture Type - High and Low Bay Fixtures Linear Low Bay
Fixture Voltage 120 to 277
Max. Fixture Wattage 56.0
Lamp Watts - Fixtures 32.0
Fixture Housing Material Steel
Housing Finish High Gloss Baked White Enamel
Fixture Housing Color White
Number of Light Bars 2
Lamp Included / Lamp Not Included Lamp Not Included
Lamp Type - Fixtures F32T8
Suggested Lamp Item No. 2ETU3
Fixture Length 48"
Fixture Width 13-3/8"
Fixture Height 6-5/8"
Reflector Type Apertured
Ballast Quantity 1
Ballast Type Instant Start Electronic
Fixture Temp. Range 0 Degrees to 104 Degrees F
Fixture Mounting Type Surface or Suspended Pendant
Metal Gauge 20
Channel Connector Snap in Turret Housing
Channel Width 13.375
Fixture Series AF
Description/Special Features Heavy Duty Turret Industrial
Manufacturers Warranty Length 1 yr. Limited Warranty

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms