Check Availability
  • LITHONIA LIGHTING 

    48" x 12" x 4" Linear Low Bay with Medium Light Distribution

  • Item # 5YA73
  • Mfr. Model # L 2 32 120 GEB10IS CS1 HC
48" x 12" x 4" Linear Low Bay with Medium Light Distribution
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Low-Bay Fluorescent Industrial and Shop Lights

• Heavy-duty construction; code gauge steel Painted surfaces with a high-gloss, baked white polyester finish
Lithonia models with MV ballast are NEMA Premium® and CEE Qualified.
Shop Lights

• Sturdy, thick-gauge steel for durability Offer reliable ballast operation and reduced noise Fully assembled; include mounting hardware and power cord
C-UL Listed.
Show More Close
 

Technical Specifications

Item # 5YA73
Mfr. Model # L 2 32 120 GEB10IS CS1 HC
UNSPSC #39111501
Catalog Page 443
Shipping Weight 10.56 lbs
Country of Origin Mexico *
Suggested Fixture Mounting Height Up to 16 ft.
Light Distribution Medium
Light Technology Fluorescent
Lighting Certification Unrated
Standards UL Listed
Fixture Type - High and Low Bay Fixtures Linear Low Bay
Fixture Voltage 120
Max. Fixture Wattage 56.0
Lamp Watts - Fixtures 32.0
Fixture Housing Material Steel
Housing Finish High Gloss Baked White Enamel
Fixture Housing Color White
Number of Light Bars 2
Lamp Included / Lamp Not Included Lamp Not Included
Lamp Type - Fixtures F32T8
Suggested Lamp Item No. 2ETU3
Fixture Length 48"
Fixture Width 12"
Fixture Height 4"
Reflector Type Non-Apertured
Ballast Quantity 1
Ballast Type Electronic
Fixture Temp. Range 0 Degrees to 104 Degrees F
Fixture Mounting Type Surface or Suspended Pendant
Metal Gauge 20
Channel Connector Combination Screw On Endplate
Channel Width 12
Fixture Series L2
Description/Special Features Non-tandem Industrial Fluorescent Fixture
Includes Cordset and Chain Hanger
Manufacturers Warranty Length 1 yr. Limited Warranty
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms