Check Availability
  • LITHONIA LIGHTING 

    48" x 12" x 4" Linear Low Bay with Medium Light Distribution

  • Item # 3XY72
  • Mfr. Model # LA232MVOLTGEB10IS
48" x 12" x 4" Linear Low Bay with Medium Light Distribution
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Low-Bay Fluorescent Industrial and Shop Lights

• Heavy-duty construction; code gauge steel Painted surfaces with a high-gloss, baked white polyester finish
Lithonia models with MV ballast are NEMA Premium® and CEE Qualified.
General-Purpose Standard Series

• For mounting heights up to 16 ft. 12" reflector offers suitable illumination for light-duty applications For direct or suspended applications; can be single or row mounted Solid-top reflector style (nonapertured) for general lighting; apertured models offer 8% uplight
Show More Close
 

Technical Specifications

Item # 3XY72
Mfr. Model # LA232MVOLTGEB10IS
UNSPSC #39111501
Catalog Page 443
Shipping Weight 9.84 lbs
Country of Origin Mexico *
Suggested Fixture Mounting Height Up to 16 ft.
Light Distribution Medium
Light Technology Fluorescent
Lighting Certification Unrated
Standards Class P, HPF, Non PCB, UL Listed and CSA Certified
Fixture Type - High and Low Bay Fixtures Linear Low Bay
Fixture Voltage 120 to 277
Max. Fixture Wattage 49.0
Lamp Watts - Fixtures 28.0
Fixture Housing Material Steel
Housing Finish High Gloss Baked White Enamel
Fixture Housing Color White
Number of Light Bars 2
Lamp Included / Lamp Not Included Lamp Not Included
Lamp Type - Fixtures F32T8
Suggested Lamp Item No. 2ETU3
Fixture Length 48"
Fixture Width 12"
Fixture Height 4"
Reflector Type Apertured
Ballast Quantity 1
Ballast Type Electronic
Fixture Temp. Range 0 Degrees to 104 Degrees F
Fixture Mounting Type Surface or Suspended Pendant
Metal Gauge 20
Channel Connector Combination Screw On Endplate
Channel Width 12
Fixture Series LA
Description/Special Features Non-tandem Industrial Fluorescent Fixture
Manufacturers Warranty Length 1 yr. Limited Warranty
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms