Check Availability
48" x 12" x 4" Linear Low Bay with Medium Light Distribution
  • LITHONIA LIGHTING 

    48" x 12" x 4" Linear Low Bay with Medium Light Distribution

  • Item # 3XY70
  • Mfr. Model # L 2 32 MVOLT GEB10 IS
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Heavy-duty steel fixtures have a 12" reflector and provide suitable illumination for general light-duty applications. Single- or row-mount at heights up to 16 ft., in direct or suspended applications. Has a nonapertured reflector.
Show More Close
 

Technical Specifications

Item # 3XY70
Mfr. Model # L 2 32 MVOLT GEB10 IS
UNSPSC #39111501
Catalog Page 443
Shipping Weight 10.66 lbs
Country of Origin Mexico *
Suggested Fixture Mounting Height Up to 16 ft.
Light Distribution Medium
Light Technology Fluorescent
Lighting Certification Unrated
Standards Class P, HPF, Non PCB, UL Listed and CSA Certified
Fixture Type - High and Low Bay Fixtures Linear Low Bay
Fixture Voltage 120 to 277
Max. Fixture Wattage 49.0
Lamp Watts - Fixtures 28.0
Fixture Housing Material Steel
Housing Finish High Gloss Baked White Enamel
Fixture Housing Color White
Number of Light Bars 2
Lamp Included / Lamp Not Included Lamp Not Included
Lamp Type - Fixtures F32T8
Suggested Lamp Item No. 2ETU3
Fixture Length 48"
Fixture Width 12"
Fixture Height 4"
Reflector Type Non-Apertured
Ballast Quantity 1
Ballast Type Electronic
Fixture Temp. Range 0 Degrees to 104 Degrees F
Fixture Mounting Type Surface or Suspended Pendant
Metal Gauge 20
Channel Connector Combination Screw On Endplate
Channel Width 12
Fixture Series L2
Description/Special Features Non-tandem Industrial Fluorescent Fixture
Manufacturers Warranty Length 1 yr. Limited Warranty

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms