Check Availability
  • LITHONIA LIGHTING 

    4000K Troffer Fixture Retrofit Kit, 19.7 Watts, 120 to 277 Voltage

  • Item # 35LM29
  • Mfr. Model # 2GTL2R 20L EZ1 LP840
4000K Troffer Fixture Retrofit Kit, 19.7 Watts, 120 to 277 Voltage
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use this kit to replace fluorescent troffers and parabolic fixtures with LED lighing for improved light quality and greater energy savings.
Show More Close
 

Technical Specifications

Item # 35LM29
Mfr. Model # 2GTL2R 20L EZ1 LP840
UNSPSC #39111521
Shipping Weight 4.04 lbs
Country of Origin USA *
Item Troffer Fixture Retrofit Kit
Nominal Size - Fixtures 2 ft. x 2 ft.
Light Technology LED
Lighting Certification DesignLights Consortium (DLC)
Dimmable Yes
Lumens 1990
Color Temp. 4000K
Color Rendering Index 82.0
Max. Fixture Wattage 19.7
Lumens Per Watt 101.0
Fixture Voltage 120 to 277
Fixture Length 24"
Fixture Width 22-1/2"
Fixture Height 3-3/4"
Fixture Item Troffer Fixture Retrofit Kit
Fixture Warranty 5 yr.
Kit Contents LED Board, Driver, Reflector and Bracket
Fixtures Per Kit 1
Standards UL/cUL Classified
For Use With Fluorescent Troffers and Parabolics
Fixture Temp. Range 0 Degrees to 75 Degrees F
LED Replacement For 2 Lamp LFL
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition DesignLights Consortium (DLC)
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms