Check Availability
  • LITHONIA LIGHTING 

    3857 Lumens 1 ft. x 4 ft.Flat Panel

  • Item # 420V75
  • Mfr. Model # EPANL 14 40LHE 40K
3857 Lumens 1 ft. x 4 ft.Flat Panel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 420V75
Mfr. Model # EPANL 14 40LHE 40K
UNSPSC #39112102
Shipping Weight 15.43 lbs
Country of Origin China *
Item Flat Panel
Nominal Size - Fixtures 1 ft. x 4 ft.
Light Technology LED
Lighting Certification DesignLights Consortium (DLC)
Lamp Type - Fixtures Integrated LED
Color Temp. 4000K
Lumens 3857
Color Rendering Index 80.0
Fixture Voltage 120 to 277
Dimmable Yes
Max. Fixture Wattage 31.0
Lumens Per Watt 127.0
Fixture Rated Life 60,000 hr.
Length 47-23/32"
Width 11-55/64"
Height 2-3/16"
Fixture Item Flat Panel
Temp. Range 20 Degrees to 25 Degrees C
Standards CSA, DLC, IC Rated
Warranty 5 yr.
LED Replacement For 2 Lamp T8
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition DesignLights Consortium (DLC)
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms