Check Availability
  • LITHONIA LIGHTING 

    3500K Troffer Fixture Retrofit Kit, 45 Watts, 120/277 Voltage

  • Item # 31A163
  • Mfr. Model # 2RTL2R 33L EZ1 LP835
3500K Troffer Fixture Retrofit Kit, 45 Watts, 120/277 Voltage
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use this kit to replace fluorescent troffers and parabolic fixtures with LED lighing for improved light quality and greater energy savings.
Show More Close
 

Technical Specifications

Item # 31A163
Mfr. Model # 2RTL2R 33L EZ1 LP835
UNSPSC #32111503
Shipping Weight 10.4 lbs
Country of Origin Mexico *
Item Troffer Fixture Retrofit Kit
Nominal Size - Fixtures 2 ft. x 2 ft.
Light Technology LED
Dimmable Yes
Lumens 3000
Color Temp. 3500K
Color Rendering Index 82.0
Max. Fixture Wattage 45.0
Lumens Per Watt 66.0
Fixture Voltage 120/277
Fixture Length 24"
Fixture Width 24"
Fixture Height 3-1/8"
Fixture Item Troffer Fixture Retrofit Kit
Fixture Warranty 5 yr. Limited Warranty
Standards CSA Certified to Meet U.S. and Canadian Standards
Fixture Temp. Range 0 Degrees to 104 Degrees F
LED Replacement For U-Bend
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms