Check Availability
  • LITHONIA LIGHTING 

    2-Port Cable,OnePassOC2,480V,25FT

  • Item # 6LFN4
  • Mfr. Model # OC2 480 12/4G 25 M4
2-Port Cable,OnePassOC2,480V,25FT
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6LFN4
Mfr. Model # OC2 480 12/4G 25 M4
UNSPSC #39111520
Shipping Weight 5.22 lbs
Country of Origin China *
Item 2-Port Cable
Type Reloc, OnePass OC2
Voltage 480
Description/Special Features Splitter and cable extender in one easy-to-use component, Four No. 12 AWG conductors plus one No. 12 ground
Length (In.) 300
Standards UL Listed
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions