Check Availability
  • LITHONIA LIGHTING 

    2-Port Cable, OnePassOC2, 480V, 31FT

  • Item # 6LFL9
  • Mfr. Model # OC2 480 12/2G 31 M4
2-Port Cable, OnePassOC2, 480V, 31FT
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6LFL9
Mfr. Model # OC2 480 12/2G 31 M4
UNSPSC #39111520
Shipping Weight 4.49 lbs
Country of Origin USA *
Item 2-Port Cable
Type Reloc, OnePass OC2
Voltage 480
Description/Special Features Splitter and cable extender in one easy-to-use component, Two No. 12 AWG conductors plus one No. 12 AWG ground
Length (In.) 372
Standards UL Listed
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions