Check Availability
  • LITHONIA LIGHTING 

    17-3/4" x 8-1/2" x 3-7/16" LED Parking Garage Light with 3241 Lumens

  • Item # 26X726
  • Mfr. Model # DSXPG LED 10C 1000 40K T5M MVOLT DWHXD
17-3/4" x 8-1/2" x 3-7/16" LED Parking Garage Light with 3241 Lumens
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

LED Garage Fixtures

• 5-yr. limited warranty
Acuity Lithonia Lighting® D Series

• Temp. range: -40° to 40°C Mvolt driver for 120-277V Die-cast aluminum housing White finish
Provide exceptional glare control while delivering recommended horizontal or vertical illumination for commercial and municipal parking garages. Light engines and luminaire are IP66 rated to -40°C.
CSA Certified for U.S. and Canada. DLC qualified.
Show More Close
 

Technical Specifications

Item # 26X726
Mfr. Model # DSXPG LED 10C 1000 40K T5M MVOLT DWHXD
UNSPSC #39112102
Catalog Page 458
Shipping Weight 16.0 lbs
Country of Origin USA *
Item LED Parking Garage Light
Housing Material Aluminum
Housing Color White
Color Temp. 4000K
CRI 70
Length 17-3/4"
Width 8-1/2"
Height 3-7/16"
Lumens 3241
Voltage 120-277
Watts 37
Lumens Per Watt 88.0
Light Distribution Medium
Temp. Range -40C to 40C
Rated Life 100,000 hr.
Standards CSA Certified to U.S. and Canadian Standards, Light Engines and Luminaire are IP66 Rated, Rated for -40 Degrees C Minimum Ambient
Warranty 5 yr.
LED Replacement For 175W HPS/MH
Lighting Certification DesignLights Consortium (DLC)
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition DesignLights Consortium (DLC)
* This product's country of origin is subject to change

Welcome Sign In