Check Availability
  • LITHONIA LIGHTING 

    17-3/4" x 19-9/16" x 6-3/16" LED Tandem Parking Garage Light with 7059 Lumens

  • Item # 39L057
  • Mfr. Model # DSXPGT LED 40C 530 40K T5E MVOLT DWHXD
17-3/4" x 19-9/16" x 6-3/16" LED Tandem Parking Garage Light with 7059 Lumens
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39L057
Mfr. Model # DSXPGT LED 40C 530 40K T5E MVOLT DWHXD
UNSPSC #39112102
Shipping Weight 35.0 lbs
Country of Origin USA *
Item LED Tandem Parking Garage Light
Housing Material Aluminum
Housing Color White
Color Temp. 4000K
CRI 70
Length 17-3/4"
Width 19-9/16"
Height 6-3/16"
Lumens 7059
Voltage 120-277
Watts 74
Lumens Per Watt 95.3
Light Distribution Type 5 Entry
Temp. Range -40 to 30 Degrees C
Rated Life L87/100,000hrs
Standards UL
Warranty 5 yr. Limited
LED Replacement For 250W HPS/MH
Lighting Certification DesignLights Consortium (DLC)
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition DesignLights Consortium (DLC)
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms