Check Availability
  • LITHONIA LIGHTING 

    17-1/2" x 18" x 24" Round Reflector with Adjustable with Multi-Position Legs Light Distribution

  • Item # 7E916
  • Mfr. Model # THP400SA17TB
17-1/2" x 18" x 24" Round Reflector with Adjustable with Multi-Position Legs Light Distribution
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 7E916
Mfr. Model # THP400SA17TB
UNSPSC #39111521
Shipping Weight 25.7 lbs
Country of Origin USA *
Suggested Fixture Mounting Height 25 to 45 ft.
Light Distribution Adjustable with Multi-Position Legs
Light Technology High Pressure Sodium
Lighting Certification Unrated
Standards CSA, UL Damp Location, NOM Certified
Fixture Type - High and Low Bay Fixtures Round Reflector
Fixture Voltage 120 to 480
Max. Fixture Wattage 465.0
Lamp Watts - Fixtures 400.0
Fixture Length 17-1/2"
Fixture Width 18"
Fixture Height 24"
Fixture Housing Color White
Lamp Type - Fixtures HPS
Suggested Lamp Item No. 2V453
Reflector Type Open
Reflector Material Aluminum
Space to Mtg. Height Ratio 1.8
Ballast Type Constant Wattage Autotransformer
Lamp Included No
Mounting Suspended Pendant
Fixture Temp. Range -22 Degrees to 131 Degrees F
Dimmable No
Series TH
Description/Special Features Probe Start
Item Traditional High Bay Fixture
Match Code A
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms