Check Availability
  • LITHONIA LIGHTING 

    16" x 16" x 20" Round Reflector with Adjustable with Multi-Position Legs Light Distribution

  • Item # 7E763
  • Mfr. Model # TH 400S A16 TB
16" x 16" x 20" Round Reflector with Adjustable with Multi-Position Legs Light Distribution
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 7E763
Mfr. Model # TH 400S A16 TB
UNSPSC #39111521
Catalog Page 445
Shipping Weight 24.8 lbs
Country of Origin USA *
Suggested Fixture Mounting Height 25 to 45 ft.
Light Distribution Adjustable with Multi-Position Legs
Light Technology High Pressure Sodium
Lighting Certification Unrated
Standards CSA, UL Damp Location, NOM Certified
Fixture Type - High and Low Bay Fixtures Round Reflector
Fixture Voltage 120 to 480
Max. Fixture Wattage 465.0
Lamp Watts - Fixtures 400.0
Fixture Length 16"
Fixture Width 16"
Fixture Height 20"
Fixture Housing Material Die-Cast Aluminum
Fixture Housing Color White
Lamp Type - Fixtures HPS
Suggested Lamp Item No. 2V453
Reflector Type Open
Space to Mtg. Height Ratio 1.9
Ballast Type Constant Wattage Autotransformer
Lamp Included No
Mounting Suspended Pendant
Fixture Temp. Range -22 Degrees to 131 Degrees F
Dimmable No
Series TH
Item Traditional High Bay Fixture
Match Code A
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms