Check Availability
14-1/2" x 7" x 12-3/4" 148 Watt LED Wall Pack, Dark Bronze
  • LITHONIA LIGHTING 

    14-1/2" x 7" x 12-3/4" 148 Watt LED Wall Pack, Dark Bronze

  • Item # 38RZ82
  • Mfr. Model # OLWX2 LED 150W 50K 120 PE DDB
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 38RZ82
Mfr. Model # OLWX2 LED 150W 50K 120 PE DDB
UNSPSC #39111503
Shipping Weight 19.5 lbs
Country of Origin China *
LED Replacement For 400W HPS/MH
Type - Wall Pack Fixtures Dusk-to-Dawn
Sensor Type - Fixtures Photocell
Max. Fixture Wattage 150.0
Lamp Watts - Fixtures 150.0
Lumens 12,769
Lumens Per Watt 86.0
Color Temp. 5000K
Fixture Voltage 120
Color Rendering Index 70
Housing Finish Dark Bronze
Fixture Housing Material Die-Cast Aluminum
Fixture Housing Color Bronze
Fixture Height 12-3/4"
Fixture Width 7"
Fixture Length 14-1/2"
Fixture Rated Life 100,000 hr.
Lighting Certification DesignLights Consortium (DLC)
Fixture Lens Material Glass
Series OLWX
Operating Temp. Range 0 Degrees to 40 Degrees C
Light Distribution Type V
Recommended Mounting Height 20 to 40 ft.
Description/Special Features Dusk to Dawn
Standards UL Listed
IP Rating 66
Includes Photocell
Warranty 5 yr.
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition DesignLights Consortium (DLC)
Item LED Wall Pack

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms