Check Availability
  • LITHONIA LIGHTING 

    Area Light, Replacement for 400W HPS/MH, 120 to 277V, 16,644 Lumens, 138.0 Max. Wattage

  • Item # 22EL86
  • Mfr. Model # DSX1 LED P5 50K T5M MVOLT SPA DDBXD
Area Light, Replacement for  400W HPS/MH, 120 to 277V, 16,644 Lumens, 138.0 Max. Wattage
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22EL86
Mfr. Model # DSX1 LED P5 50K T5M MVOLT SPA DDBXD
UNSPSC #39111605
Shipping Weight 27.0 lbs
Country of Origin Mexico *
LED Replacement For 400W HPS/MH
Item - Area and Roadway Fixtures Area and Roadway Fixtures
Light Technology LED
Mounting - Area and Roadway Fixture Square Pole
Max. Fixture Wattage 138.0
Fixture Voltage 120 to 277
Lumens 16,644
Lumens Per Watt 121.0
Color Temp. 5000K
Light Distribution - Roadway and Area Fixtures Type V
Fixture Housing Material Die-Cast Aluminum
Fixture Housing Color Dark Bronze
Fixture Height 7-1/2"
Fixture Width 13"
Fixture Length 33"
Lighting Certification DesignLights Consortium (DLC)
Fixture Rated Life 100,000 hr.
Fixture Temp. Range -40 Degrees to 104 Degrees F
Solar Powered No
Color Rendering Index 80.0
Fixture Lens Material Acrylic
Standards CSA/IP66/IP65
Warranty 5 yr.
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition DesignLights Consortium (DLC)
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms