Check Availability
  • LED Area and Roadway Lights
  • LITHONIA LIGHTING 

    Area and Roadway Fixtures, LED, Mounting Locations Supported Round Pole

  • Item # 53XH44
  • Mfr. Model # KAX1 LED P3 50K R3 MVOLT RPA DDBXD
Area and Roadway Fixtures,  LED,  Mounting Locations Supported Round Pole
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Long-life energy-saving fixture illuminates entry drives, parking lots, and walkways. They can be used to replace halogen fixtures, to provide uniform lighting to the same area with fewer fixtures. Stainless steel bolts fasten the mounting block securely to poles and walls. Aluminum housing. 5-yr. limited warranty.
Show More Close
 

Technical Specifications

Item # 53XH44
Mfr. Model # KAX1 LED P3 50K R3 MVOLT RPA DDBXD
UNSPSC #39111605
Catalog Page 457
Shipping Weight 30.6 lbs
Country of Origin Mexico *
Item - Area and Roadway Fixtures Area and Roadway Fixtures
Lighting Technology LED
Mounting Locations Supported Round Pole
Max. Fixture Wattage 130.0
Fixture Voltage 120 to 277
Light Distribution Shape Type III
Fixture Housing Material Die-Cast Aluminum
Fixture Housing Color Dark Bronze
Fixture Length 25"
Fixture Width 13-1/4"
Fixture Height 7-3/4"
Fixture Temp. Range -40 Degrees to 40 Degrees C
Standards CSA Listed for Wet Locations, IP66
Fixture Rated Life 100,000 hr.
Lighting Certification DesignLights Consortium (DLC)
Solar Powered No
CRI 70
Light Distribution Type III
LED Replacement For 400W MH
Voltage 120 to 277
Lumens 16,902
Lumens Per Watt 130.0
Color Temperature 5000K
Color Rendering Index 70.0
Height 7-3/4"
Width 13-1/4"
Fixture Lens Material Acrylic
Rated Life 100,000 hr.
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition DesignLights Consortium (DLC)(R) Listed
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In