Check Availability
  • LITHONIA LIGHTING 

    13-3/4" x 6-3/4" x 13-3/4" 50 Watt LED Wall Pack, Dark Bronze

  • Item # 6ECH0
  • Mfr. Model # VGR 2C 50LED MVOLT DDBT LPI
13-3/4" x 6-3/4" x 13-3/4" 50 Watt LED Wall Pack, Dark Bronze
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6ECH0
Mfr. Model # VGR 2C 50LED MVOLT DDBT LPI
UNSPSC #39111605
Shipping Weight 11.9 lbs
Country of Origin USA *
LED Replacement For 70W HPS/MH
Type - Wall Pack Fixtures Architectural
Sensor Type - Fixtures No Sensor Included
Max. Fixture Wattage 50.0
Lamp Watts - Fixtures 50.0
Lumens 1255
Lumens Per Watt 25.0
Color Temp. 3500K
Fixture Voltage 120 to 277
Color Rendering Index 68.0
Housing Finish Dark Bronze
Fixture Housing Material Aluminum
Fixture Housing Color Bronze
Fixture Height 13-3/4"
Fixture Width 6-3/4"
Fixture Length 13-3/4"
Fixture Rated Life 50,000 hr.
Lighting Certification Unrated
Fixture Lens Material Polycarbonate
Series VGR2C
Operating Temp. Range 23 Degrees to 86 Degrees C
Light Distribution 180 Degrees
Description/Special Features Rough Service LED/Ceiling Or Wall Mounted Cutoff
Standards CSA Certified to UL and C-UL Standard
IP Rating 65
Includes Lamp
Warranty 5 yr. Limited Warranty
Item LED Wall Pack
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms