Check Availability
  • LITHONIA LIGHTING 

    12V, 28Ah Sealed Lead Acid Battery

  • Item # 4PG82
  • Mfr. Model # ELB 1228
12V, 28Ah Sealed Lead Acid Battery
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 4PG82
Mfr. Model # ELB 1228
UNSPSC #26111710
Catalog Page 429
Shipping Weight 27.6 lbs
Country of Origin Mexico *
Item Battery
Battery Chemistry Sealed Lead Acid
Voltage - Emergency Lighting and Exit Signs 12
Capacity - Batteries 28Ah
For Use With Mfr. No. ELT125
Item - Emergency Lighting and Exit Signs Battery
Height 6-1/8"
Width 7-3/4"
Depth 5-1/8"
Recharge Time 168 hr.
Rechargeable Up To 5 to 7 yr.
Terminal Connection 1/4" (20) Screw
Terminal Type Threaded
Includes Hardware
* This product's country of origin is subject to change

Compliance and Restrictions