Check Availability
  • LITHONIA LIGHTING 

    12V, 24Ah Sealed Lead Acid Battery

  • Item # 2XLD6
  • Mfr. Model # ELB 1224B
12V, 24Ah Sealed Lead Acid Battery
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 2XLD6
Mfr. Model # ELB 1224B
UNSPSC #26111701
Catalog Page 429
Shipping Weight 19.25 lbs
Country of Origin China *
Item Battery
Battery Chemistry Sealed Lead Acid
Voltage - Emergency Lighting and Exit Signs 12
Capacity - Batteries 24Ah
For Use With Mfr. No. IND12100
Item - Emergency Lighting and Exit Signs Battery
Height 6"
Width 6"
Depth 3-5/8"
Recharge Time 168 hr.
Rechargeable Up To 5 to 7 yr.
Terminal Connection 250 and 187 Flag
Terminal Type Slip On
Includes Wire Harness
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item has been restricted from sale in the following states: CA.

Alternate Search Terms