Check Availability
  • LITHONIA LIGHTING 

    120 to 277V LED Emergency Light, 14.0W, White Plastic

  • Item # 49JM82
  • Mfr. Model # ELMLT W LP06VS LTP HO
120 to 277V LED Emergency Light, 14.0W, White Plastic
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 49JM82
Mfr. Model # ELMLT W LP06VS LTP HO
UNSPSC #39111706
Shipping Weight 3.39 lbs
Country of Origin Mexico *
Item Emergency Light
Voltage - Emergency Lighting and Exit Signs 120 to 277
Lamp Watts - Emergency Lighting and Exit Signs 14.0
Light Technology LED
Housing Material - Emergency Lighting and Exit Signs Plastic
Housing Color - Emergency Lighting and Exit Signs White
Battery Chemistry Sealed Lithium Iron Phosphate
Number of Lamp Heads 2
Emergency Illumination Time - Emergency Lighting and Exit Signs 90 min.
Watts @ 90 Minutes 27
Output Voltage 9.6VDC
Width 3-3/4"
Length 12-1/2"
Height 5"
Item - Emergency Lighting and Exit Signs Emergency Light
Head Lamps Adjustable Yes
Operating Temp. Range 10 Degrees to 40 Degrees C
Mounting Ceiling/Wall
Optional Guard 4YFV2
Includes Ready/Charge Lamp, Push Button
Warranty 5 yr.
Standards UL 924 Damp, NFPA 101 (Life Safety Code), NEC/OSHA Illumination, FCC
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item has been restricted from sale in the following states: CA.

Alternate Search Terms