Check Availability
  • LITHONIA LIGHTING 

    120/277V LED Emergency Light, 1.5W, White Plastic, Nickel Cadmium Battery Chemistry

  • Item # 4ZDA5
  • Mfr. Model # ELM2 LED HO
120/277V LED Emergency Light, 1.5W, White Plastic, Nickel Cadmium Battery Chemistry Emergency Light,1.5W,4-1/4InH,10-1/4In L Emergency Light,1.5W,4-1/4InH,10-1/4In L Emergency Light,1.5W,4-1/4InH,10-1/4In L Emergency Light,1.5W,4-1/4InH,10-1/4In L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This fixture provides 90 minutes of illumination upon loss of AC power, along with brownout protection. The corrosionproof, UV-stable resin housing resists impact, scratches, and discoloration. The multichromatic LED indicator displays 2-state charging, test activation, and 3-state diagnostic status. It features a low-profile test switch/pilot light and an MR24 multifaceted reflector for uniform, low-glare illumination. Removable knockouts and universal J-box pattern on back panel, plus flexible conduit entry points on top, simplify installation. UL Listed; meet UL 924, NFPA 101, NFPA 70-NEC, and OSHA illumination standards.
• UL 94 V-O flame rating
• Includes maintenance-free, sealed lead-calcium battery
Show More Close
 

Technical Specifications

Item # 4ZDA5
Mfr. Model # ELM2 LED HO
UNSPSC #39111706
Catalog Page 422
Shipping Weight 1.63 lbs
Country of Origin China *
Item Emergency Light
Voltage - Emergency Lighting and Exit Signs 120/277
Lamp Watts - Emergency Lighting and Exit Signs 1.5
Light Technology LED
Housing Material - Emergency Lighting and Exit Signs Plastic
Housing Color - Emergency Lighting and Exit Signs White
Battery Chemistry Nickel Cadmium
Number of Lamp Heads 2
Emergency Illumination Time - Emergency Lighting and Exit Signs 90 min.
Watts @ 90 Minutes 3 or 6
Output Voltage 3.6VDC
Width 2-3/4"
Length 10-1/4"
Height 4-1/4"
Item - Emergency Lighting and Exit Signs Emergency Light
Head Lamps Adjustable Yes
Operating Temp. Range 10 to 40 Degrees C
Mounting Ceiling/Wall
Optional Remote Head 6NCZ6, 6NCZ2, 6NCZ3, 6NCZ4, 6NCZ5, 6NCZ7, 6NCZ8, 6NCZ9
Includes Ready/Charge Lamp, Switch
Warranty 5 yr.
Standards OSHA Illumination Standards, NFPA 101-1988 (Current Life Safety Code), NEC, UL 924, UL Listed
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: CA.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Search Terms